Shop All Band Heaters
Tempco
Band Heater, 240V, 10 In. Dia., 900 Deg F
Mfr # MBH20557
Zoro # G2677473
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,300 W
- Amps 5.42 A
- Heater Voltage 240V AC
- Watt Density 43 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20557
- Zoro # G2677473
- UPC # 094705139721
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 10 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 1,300 W |
Amps | 5.42 A |
Heater Voltage | 240V AC |
Watt Density | 43 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 10 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,300 W Watts, Watt Density 43 sq in, 5.42 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 14, Dia 7 (SBS-4147 EB)
- FJC Estercool Oil, 1 gal. (2447)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- TEMPCO Band Heater, Mica Insulated, 900 Deg F (MBH20559)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, 4-1/2 In. Dia., 900 Deg F (MBH20542)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- Tempco Band Heaters