Shop All Band Heaters
Tempco
Band Heater, 240V, 1 In. W, 1400 Deg F
Mfr # MPP52402
Zoro # G0687251
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 81 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MPP52402
- Zoro # G0687251
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 1 1/2 in |
Width | 1 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 1.25 A |
Heater Voltage | 240V AC |
Watt Density | 81 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Ceramic Terminal Covers |
Material | Mineral Insulated SS Alloy Sheath |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 1 in, Material Mineral Insulated SS Alloy Sheath, Max. Temp. 1,400 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 300 W Watts, Watt Density 81 sq in, 1.25 A Amps, Width Tolerance +/-3/32 in, Features Ceramic Terminal Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- DIAL MFG Resid Coolr Pump Ul5000 (1055)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- DAYTON Motor (22YH19)
- TEMPCO Band Heater, 900 Deg F, 120V, 2 In. Dia. (NHW00144)
- TEMPCO Band Heater, 1 In. Dia., 240V, 900 Deg F (NHW00103)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- Tempco Band Heaters