Shop All Band Heaters
Tempco
Band Heater, 240V, 1 In. Dia., 900 Deg F
Mfr # NHW00107
Zoro # G1957191
original price:
$48.27
16% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps 1.04 A
- Heater Voltage 240V AC
- Watt Density 58 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00107
- Zoro # G1957191
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 250 W |
Amps | 1.04 A |
Heater Voltage | 240V AC |
Watt Density | 58 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 250 W Watts, Watt Density 58 sq in, 1.04 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 50psi Open, 90psi Close (RHS-5090)
- ATCO Noninsulated Flexible Duct, 8" Dia. (05102508)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- ALL-FILTERS 20 x 30 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20301.POLY 12PK)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 1400 Deg F, 480V, 3 In. W (BCH06437)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- MKS INSTRUMENTS Vacuum Piping Heater 4In 120/240V-AC 1/2In Band Heater (9840-0173)
- Tempco Band Heaters