Shop All Band Heaters
Tempco
Band Heater, 240V, 1-1/2 In. W, 650 Deg F
Mfr # MXH01934
Zoro # G2249107
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,675 W
- Amps 6.98 A
- Heater Voltage 240V AC
- Watt Density 43 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MXH01934
- Zoro # G2249107
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Width | 1 1/2 in |
Inside Dia. | 9 in |
Details
Item | Band Heater |
Watts | 1,675 W |
Amps | 6.98 A |
Heater Voltage | 240V AC |
Watt Density | 43 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 9 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 1,675 W Watts, Watt Density 43 sq in, 6.98 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- COPELAND COMPRESSOR 230V EUC W/FAN CYCLING (943-0155-00)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 900 Deg F, 1 In. Dia., 120V (NHL00106)
- Tempco Heating Elements