Shop All Band Heaters
Tempco
Band Heater, 240V, 1-1/2 In. W, 1400 Deg F
Mfr # MPP52903
Zoro # G2588302
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Amps 1.88 A
- Heater Voltage 240V AC
- Watt Density 81 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MPP52903
- Zoro # G2588302
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 1 1/2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 450 W |
Amps | 1.88 A |
Heater Voltage | 240V AC |
Watt Density | 81 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Ceramic Terminal Covers |
Material | Mineral Insulated SS Alloy Sheath |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 1 1/2 in, Material Mineral Insulated SS Alloy Sheath, Max. Temp. 1,400 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 450 W Watts, Watt Density 81 sq in, 1.88 A Amps, Width Tolerance +/-3/32 in, Features Ceramic Terminal Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Ext Fixed Alum Grill, 5" (GRA-125)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 900 Deg F, 120V, 3 In. Dia. (MBH20523)
- TEMPCO Band Heater, 240V, 5 In. Dia., 900 Deg F (MBH20543)
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- Tempco Heating Elements