Shop All Band Heaters
Tempco
Band Heater, 2 In. W, Mica Insulated
Mfr # MBH20552
Zoro # G1593803
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Amps 12.5 A
- Heater Voltage 120V AC
- Watt Density 33 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20552
- Zoro # G1593803
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 7 1/2 in |
Details
Item | Band Heater |
Watts | 1,500 W |
Amps | 12.5 A |
Heater Voltage | 120V AC |
Watt Density | 33 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 7 1/2 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,500 W Watts, Watt Density 33 sq in, 12.5 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SUPCO Flame Sensor, Heating Equipment, LP/NG (FLS201)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- Tempco Band Heaters