Shop All Band Heaters
Tempco
Band Heater, 2 In. W, 900 Deg F, 240V
Mfr # NHL00121
Zoro # G3466407
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # NHL00121
- Zoro # G3466407
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 1/2 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 1.25 A |
Heater Voltage | 240V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 300 W Watts, Watt Density 40 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS102424)
- BASO J999Mha-2H Multi-Mount Pilot (J999MHA-2H)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM (6ALE7)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- Tempco Band Heaters