Shop All Band Heaters
Tempco
Band Heater, 2 In. W, 240V, 1400 Deg F
Mfr # BCH06431
Zoro # G0730082
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,100 W
- Amps 4.58 A
- Heater Voltage 240V AC
- Watt Density 29 sq in
- Width Tolerance +/-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06431
- Zoro # G0730082
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/8 in |
Inside Dia. | 6 1/2 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 1,100 W |
Amps | 4.58 A |
Heater Voltage | 240V AC |
Watt Density | 29 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 6 1/2 in, Width 2 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 1,100 W Watts, Watt Density 29 sq in, 4.58 A Amps, Width Tolerance +/-1/8 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT High Pressure Switch, 400 psi (194252P1)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- TSURUMI O-Ring (Casing) (501-002)
- NORDFAB Round Reducer, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 14" L (8040025902)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 120V, 2 In. Dia., 900 Deg F (NHL00144)
- TEMPCO Band Heater, 1-1/2 In. Dia., Steel (NHW00113)
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- TEMPCO Band Heater, 1 In. Dia., 240V, 900 Deg F (NHW00103)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- Tempco Band Heaters