Shop All Band Heaters
Tempco
Band Heater, 2 In. W, 1400 Deg F, 240V
Mfr # BCH06429
Zoro # G1560754
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Amps 4.17 A
- Heater Voltage 240V AC
- Watt Density 34 sq in
- Width Tolerance +/-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06429
- Zoro # G1560754
- UPC # 094704870472
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/8 in |
Inside Dia. | 5 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 1,000 W |
Amps | 4.17 A |
Heater Voltage | 240V AC |
Watt Density | 34 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 5 in, Width 2 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 1,000 W Watts, Watt Density 34 sq in, 4.17 A Amps, Width Tolerance +/-1/8 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7800L1087 Programmer Control (RM7800L108)
- NU-CALGON Propylene Glycol, 55 gal, Blue (4188-35)
- HONEYWELL Mn6105A1011 Two Position, (MN6105A101)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 1 In. Dia., 240V, 900 Deg F (NHW00103)
- TEMPCO Band Heater, 2 In. W, 900 Deg F, 240V (NHL00121)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 3 In. Dia., 120V, 900 Deg F (MBH20526)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- Tempco Band Heaters