Shop All Band Heaters
Tempco
Band Heater, 2 In. Dia., 240V, 900 Deg F
Mfr # NHW00145
Zoro # G3386031
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 1.67 A
- Heater Voltage 240V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00145
- Zoro # G3386031
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 2 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 1.67 A |
Heater Voltage | 240V AC |
Watt Density | 38 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 400 W Watts, Watt Density 38 sq in, 1.67 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Electronic Igniter 240V/60Hz S Baseplate (5250002U)
- CARRIER Discharge Valve Gasket (6D401131)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal (PACJS2701A1)
- TEMPCO Band Heater, 240V, 2 In. W, 1400 Deg F (BCH06433)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- WATLOW Thinband 125W 120V-Ac Band Heater (STB1E1E1A15)
- Tempco Band Heaters