Shop All Band Heaters
Tempco
Band Heater, 2-1/2 In. Dia., Steel
Mfr # NHW00186
Zoro # G3220226
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Amps 2.92 A
- Heater Voltage 120V AC
- Watt Density 34 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00186
- Zoro # G3220226
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 2 1/2 in |
Details
Item | Band Heater |
Watts | 350 W |
Amps | 2.92 A |
Heater Voltage | 120V AC |
Watt Density | 34 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 2 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 350 W Watts, Watt Density 34 sq in, 2.92 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- TEMPCO Band Heater, 900 Deg F, 240V, 1 In. Dia. (NHW00101)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 6 In. Dia., 120V, 900 Deg F (MBH20546)
- TEMPCO Band Heater, 1-1/2 In. Dia., Steel (NHW00113)
- Tempco Heating Elements