Shop All Band Heaters
Tempco
Band Heater, 2-1/2 In. Dia., 1-1/2 In. W
Mfr # NHL00187
Zoro # G1449506
original price:
$27.17
16% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 350 W
- Amps 1.46 A
- Heater Voltage 240V AC
- Watt Density 34 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00187
- Zoro # G1449506
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 2 1/2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 350 W |
Amps | 1.46 A |
Heater Voltage | 240V AC |
Watt Density | 34 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 350 W Watts, Watt Density 34 sq in, 1.46 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Ea-157-S Short Electrode For (EA-157-S)
- TORNADO Pinned Brush Roll Assembly, Metal (33574)
- NORLAKE Door Gasket, 6-7/8" x 41-1/4" (149820)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F (MBH20554)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TEMPCO Band Heater, 6 In. Dia., 240V, 900 Deg F (MBH20545)
- AITKEN 4500W 480V-AC OTHER HEATING ELEMENT (HE45480)
- Tempco Band Heaters