Shop All Band Heaters
Tempco
Band Heater, 1400 Deg F, 480V, 3 In. W
Mfr # BCH06437
Zoro # G2868065
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,000 W
- Amps 4.17 A
- Heater Voltage 480V AC
- Watt Density 30 sq in
- Width Tolerance +/-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # BCH06437
- Zoro # G2868065
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/4 in |
Inside Dia. | 7 1/2 in |
Width | 3 in |
Details
Item | Band Heater |
Watts | 2,000 W |
Amps | 4.17 A |
Heater Voltage | 480V AC |
Watt Density | 30 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | Opposite Side |
Termination | 10 to 32 Screw Terminal |
Features | Built In 1/4 in Thick Ceramic Fiber Insulating Blanket |
Material | Ceramic Insulated Fiber |
Description
Band Heater, Heater Voltage 480V AC, Inside Dia. 7 1/2 in, Width 3 in, Material Ceramic Insulated Fiber, Max. Temp. 1,400 Degrees F, Terminals Opposite Side, Termination 10 to 32 Screw Terminal, 2,000 W Watts, Watt Density 30 sq in, 4.17 A Amps, Width Tolerance +/-1/4 in, Features Built In 1/4 in Thick Ceramic Fiber Insulating Blanket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Flame Sensor/Electrode (28G36)
- AUX 5/8" x 1/4", 25 Ft. x 2 Universal Cooper Line Set for 24,000 BTU Mini Split AC (AUX-PARTS-24K BTU LINESET-25FT)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0003)
- IEC 16HP, 277V FAN COIL MOTOR (E020-70556327)
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V (BCH06429)
- TEMPCO Band Heater, 900 Deg F, 1-1/2 In. Dia. (NHL00120)
- TEMPCO Band Heater, 1-1/2 In. W, Mica Insulated (MBH20556)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEVAC 2900W 480V-AC BAND HEATER (C-4J8RC-Z)
- Tempco Heating Elements