Shop All Band Heaters
Tempco
Band Heater, 1400 Deg F, 240V, 1-1/2 In. W
Mfr # MPP56101
Zoro # G0248263
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 500 W
- Amps 2.08 A
- Heater Voltage 240V AC
- Watt Density 49 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MPP56101
- Zoro # G0248263
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 2 1/2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 500 W |
Amps | 2.08 A |
Heater Voltage | 240V AC |
Watt Density | 49 sq in |
Max. Temp. | 1,400 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Ceramic Terminal Covers |
Material | Mineral Insulated SS Alloy Sheath |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 2 1/2 in, Width 1 1/2 in, Material Mineral Insulated SS Alloy Sheath, Max. Temp. 1,400 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 500 W Watts, Watt Density 49 sq in, 2.08 A Amps, Width Tolerance +/-3/32 in, Features Ceramic Terminal Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900°F (482°C) (HTC451003)
- DAYTON Replacement Wheel (6366388)
- CADET HEATR BASEB 500W 30"" WHT (09950)
- GOODWAY TECHNOLOGIES Flexible shaft 25' for 1/4"-3/8" ID Tubes (GTC-701-25)
- TEMPCO Band Heater, 4-1/2 In. Dia., 900 Deg F (MBH20542)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO Band Heater, Mica Insulated, 900 Deg F (MBH20559)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- Tempco Band Heaters