Shop All Band Heaters
Tempco
Band Heater, 120V, 5 In. Dia., 900 Deg F
Mfr # MBH20544
Zoro # G1004132
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Amps 5.83 A
- Heater Voltage 120V AC
- Watt Density 32 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MBH20544
- Zoro # G1004132
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 5 in |
Details
Item | Band Heater |
Watts | 700 W |
Amps | 5.83 A |
Heater Voltage | 120V AC |
Watt Density | 32 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 5 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 700 W Watts, Watt Density 32 sq in, 5.83 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 12"x24"x12" (112-600-002)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 480V, 4 In. W, 1400 Deg F (BCH03960)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- Tempco Heating Elements