Shop All Band Heaters
Tempco
Band Heater, 120V, 4 In. Dia., 900 Deg F
Mfr # MBH20540
Zoro # G2826451
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1,250 W
- Amps 10.42 A
- Heater Voltage 120V AC
- Watt Density 27 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20540
- Zoro # G2826451
- UPC # 094704794037
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 4 in |
Inside Dia. | 4 in |
Details
Item | Band Heater |
Watts | 1,250 W |
Amps | 10.42 A |
Heater Voltage | 120V AC |
Watt Density | 27 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 4 in, Width 4 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,250 W Watts, Watt Density 27 sq in, 10.42 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0601)
- THE BRUSH MAN Replacement Roller For #Spreader-Btrsng (14”), 9PK (SPREADER-RLRSNG)
- TEMPCO Band Heater, 1-1/2 In. Dia., 120V, Steel (NHL00136)
- TEMPCO Band Heater, Same Side, 3-1/2 In. Dia. (MBH20531)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- AITKEN 2000W 480V-Ac Other Heating Element (HE20480)
- Tempco Band Heaters