Shop All Band Heaters
Tempco
Band Heater, 120V, 3 In. Dia., 900 Deg F
Mfr # MBH20527
Zoro # G2265532
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Amps 4.17 A
- Heater Voltage 120V AC
- Watt Density 30 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20527
- Zoro # G2265532
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 3 in |
Width | 2 in |
Details
Item | Band Heater |
Watts | 500 W |
Amps | 4.17 A |
Heater Voltage | 120V AC |
Watt Density | 30 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 3 in, Width 2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 500 W Watts, Watt Density 30 sq in, 4.17 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- FRANCE TRANSFORMERS Blower Wheel 8X8X3 (11044101)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- SUNCOURT Radon Mitigation Fan Kit w/ 4"-4" Couplers and Air Pressure Indicator (RDK04)
- TEMPCO Band Heater, 900 Deg F, 120V, 4 In. Dia. (MBH20535)
- TEMPCO Band Heater, 240V, 650 Deg F, Terminal Box (MXH02923)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO 600W 240V-AC BAND HEATER (BCH01477 M 08 15)
- TEMPCO Band Heater, Same Side, 3-1/2 In. Dia. (MBH20531)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- SEIWA 7-1/2IN 240/480V-AC 4-3/4IN BAND HEATER (J350 H1-1 H2-1~H3-1)
- Tempco Band Heaters