Shop All Band Heaters
Tempco
Band Heater, 120V, 2 In. Dia., 900 Deg F
Mfr # NHL00144
Zoro # G0818063
original price:
$70.15
29% off
new price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Amps 3.33 A
- Heater Voltage 120V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00144
- Zoro # G0818063
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 2 in |
Details
Item | Band Heater |
Watts | 400 W |
Amps | 3.33 A |
Heater Voltage | 120V AC |
Watt Density | 38 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 400 W Watts, Watt Density 38 sq in, 3.33 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FG6)
- SUPCO Round Dual Run Capacitor, CD50+5X370R (CD50+5X370R)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- TEMPCO Band Heater, 2 In. Dia., 120V, 900 Deg F (NHL00142)
- TEMPCO Band Heater, 900 Deg F, 1-1/2 In. Dia. (NHL00120)
- TEMPCO Band Heater, 900 Deg F, 240V, 2 In. Dia. (NHL00143)
- TEMPCO Band Heater, 240V, 5 In. Dia., 900 Deg F (MBH20543)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- Tempco Band Heaters