Shop All Band Heaters
Tempco
Band Heater, 1 In. Dia., 900 Deg F, 240V
Mfr # NHL00103
Zoro # G1533752
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps 0.63 A
- Heater Voltage 240V AC
- Watt Density 47 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00103
- Zoro # G1533752
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 150 W |
Amps | 0.63 A |
Heater Voltage | 240V AC |
Watt Density | 47 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 150 W Watts, Watt Density 47 sq in, 0.63 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (0214-0600-0002)
- DAYTON Replacement Motor for 1VCE9, 1VCF1, 1VCF8 (2ATW3)
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- CARRIER Motor, 3 Phase, 208-230/460V, 1140 rpm, 56Y (HD56AK651)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- TEMPCO Band Heater, 900 Deg F, 240V, 3 In. Dia. (MBH20524)
- TEMPCO Band Heater, 480V, 4 In. W, 1400 Deg F (BCH03960)
- Tempco Band Heaters