Shop All Band Heaters
Tempco
Band Heater, 1 In. Dia., 120V, 900 Deg F
Mfr # NHW00102
Zoro # G3441767
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps 1.25 A
- Heater Voltage 120V AC
- Watt Density 47 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00102
- Zoro # G3441767
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 150 W |
Amps | 1.25 A |
Heater Voltage | 120V AC |
Watt Density | 47 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 150 W Watts, Watt Density 47 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Replacement Dual Action HEPA-Type Air Filter for FHT180W Air Purifier, 1.5 x 5.1 (FRF101B)
- GREENSEAM Round Duct Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 10 in W, 6" L, 6 in H (GRR10P9PGA26)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- HOSHIZAKI Air Filter (2A2063G01)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- TEMPCO Band Heater, Mica Insulated, 900 Deg F (MBH20559)
- TEMPCO Band Heater, 3-1/2 In. Dia., 900 Deg F (MBH20533)
- TEMPCO Band Heater, Same Side, 3-1/2 In. Dia. (MBH20531)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- Tempco Band Heaters