Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. W, Mica Insulated
Mfr # MBH20556
Zoro # G0516686
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps 7.5 A
- Heater Voltage 240V AC
- Watt Density 41 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MBH20556
- Zoro # G0516686
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 1/2 in |
Inside Dia. | 9 in |
Details
Item | Band Heater |
Watts | 1,200 W |
Amps | 7.5 A |
Heater Voltage | 240V AC |
Watt Density | 41 sq in |
Max. Temp. | 900 Degrees F |
Terminals | Same Side |
Termination | 10 to 32 Screw Terminal |
Features | Built-in Low Thermal Expansion Strap |
Material | Mica Insulated Steel |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 9 in, Width 1 1/2 in, Material Mica Insulated Steel, Max. Temp. 900 Degrees F, Terminals Same Side, Termination 10 to 32 Screw Terminal, 1,200 W Watts, Watt Density 41 sq in, 7.5 A Amps, Width Tolerance +/-1/16 in, Features Built-in Low Thermal Expansion Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Blv512 Burnerlogix Display (BLV512)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- ROBINAIR Manifold Hose Kit, 90 Manual Couplers (48510)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal, Inside Depth: 3 3/8 in (13J043)
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F (BCH00026)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- TEMPCO Band Heater, 2-1/2 In. Dia., Steel (NHW00186)
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F (MBH20554)
- Tempco Band Heaters