Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. W, 650 Deg F, 240V
Mfr # MXH01935
Zoro # G2507705
original price:
$237.19
38% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,850 W
- Amps 7.71 A
- Heater Voltage 240V AC
- Watt Density 43 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MXH01935
- Zoro # G2507705
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 10 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 1,850 W |
Amps | 7.71 A |
Heater Voltage | 240V AC |
Watt Density | 43 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 10 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 1,850 W Watts, Watt Density 43 sq in, 7.71 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- CARRIER Motor, 460V, 1/3 HP, 860 rpm, 2 SPD (HC44AA460)
- PAMLICO AIR 16 in. W X 24 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021624)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO Band Heater, 3 In. W, 1400 Deg F, 240V (BCH06426)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, Opposite Side, 1400 Deg F (BCH06438)
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F (BCH00030)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1 In. W, 120V (NHL00112)
- TEMPCO Band Heater, 1-1/2 In. W, Mica Insulated (MBH20556)
- Tempco Band Heaters