Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. W, 240V, 650 Deg F
Mfr # MXH01932
Zoro # G1599132
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,300 W
- Amps 5.42 A
- Heater Voltage 240V AC
- Watt Density 43 sq in
- Width Tolerance +/-3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MXH01932
- Zoro # G1599132
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-3/32 in |
Inside Dia. | 7 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 1,300 W |
Amps | 5.42 A |
Heater Voltage | 240V AC |
Watt Density | 43 sq in |
Max. Temp. | 650 Degrees F |
Terminals | Terminal Box |
Termination | 36 in Lead Wire with 34 in Galvanized Armor Cable |
Features | High Heat Conductivity |
Material | Aluminum Extrusion |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 7 in, Width 1 1/2 in, Material Aluminum Extrusion, Max. Temp. 650 Degrees F, Terminals Terminal Box, Termination 36 in Lead Wire with 34 in Galvanized Armor Cable, 1,300 W Watts, Watt Density 43 sq in, 5.42 A Amps, Width Tolerance +/-3/32 in, Features High Heat Conductivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Flame Amplifier R7847A1082 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds (R7847A1082)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- HESSAIRE Air Circulator 36" 115/230VAC (36B8WN)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- TEMPCO Band Heater, 2-1/2 In. Dia., 1-1/2 In. W (NHL00187)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 900 Deg F, 120V, 4 In. Dia. (MBH20535)
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F (MBH20554)
- TEMPCO Band Heater, 480V, 4 In. W, 1400 Deg F (BCH03960)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- Tempco Band Heaters