Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. Dia., 900 Deg F
Mfr # NHW00120
Zoro # G0620663
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 2.5 A
- Heater Voltage 120V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHW00120
- Zoro # G0620663
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 2 in |
Inside Dia. | 1 1/2 in |
Details
Item | Band Heater |
Watts | 300 W |
Amps | 2.5 A |
Heater Voltage | 120V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 12 in Lead Wire with 10 in SS Braid |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 1/2 in, Width 2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire with 10 in SS Braid, 300 W Watts, Watt Density 40 sq in, 2.5 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-112 (AFS-262-112)
- QMARK 1500W 120V Commercial Fan Forced Wall Heater (CWH3150F)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- TEMPCO Band Heater, 120V, 1-1/2 In. W, 1400 Deg F (MPP52501)
- TEMPCO Band Heater, 240V, 2-1/2 In. W, 1400 Deg F (BCH06424)
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 120V (NHL00102)
- TEMPCO Band Heater, Same Side, 3-1/2 In. Dia. (MBH20531)
- TEMPCO Band Heater, 4 In. W, 1400 Deg F, 240V (BCH00087)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- TEMPCO Band Heater, 900 Deg F, Steel (NHW00121)
- Tempco Band Heaters