Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. Dia., 240V, Steel
Mfr # NHL00113
Zoro # G0673181
original price:
$25.13
11% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps 0.63 A
- Heater Voltage 240V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00113
- Zoro # G0673181
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Width | 1 in |
Inside Dia. | 1 1/2 in |
Details
Item | Band Heater |
Watts | 150 W |
Amps | 0.63 A |
Heater Voltage | 240V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 240V AC, Inside Dia. 1 1/2 in, Width 1 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 150 W Watts, Watt Density 40 sq in, 0.63 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sail Switch, Close - Rise (S437A1025/U)
- HONEYWELL MICRO SWITCH Mini Basic Switch, SPNO, 25A, 250V (V7-1Z29E9)
- GAF 17aic1j 14 in. Alum. Galv Steel Turbine/Base Combo Ventilator Gc14, (AIC14)
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F (MBH20527)
- TEMPCO Band Heater, 240V, 1 In. Dia., 900 Deg F (NHW00107)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- Tempco Band Heaters