Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. Dia., 120V, Steel
Mfr # NHL00136
Zoro # G2870034
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Amps 2.08 A
- Heater Voltage 120V AC
- Watt Density 45 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00136
- Zoro # G2870034
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 1/2 in |
Width | 1 1/2 in |
Details
Item | Band Heater |
Watts | 250 W |
Amps | 2.08 A |
Heater Voltage | 120V AC |
Watt Density | 45 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 1/2 in, Width 1 1/2 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 250 W Watts, Watt Density 45 sq in, 2.08 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- EMERSON Wallplate, Wall Mount, White (F61-2663)
- HONEYWELL Fc40R1037 12" X 24" Return Grill (FC40R1037)
- CARRIER Motor, 120/240V, 1-Phase, 1400 rpm, 3/4 HP (HD46AR265)
- TEMPCO Band Heater, 240V, 1400 Deg F, 6 In. W (BCH00018)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- TEMPCO Band Heater, 4 In. Dia., 120V, 900 Deg F (MBH20538)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W (MPP53202)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- Tempco Band Heaters