Shop All Band Heaters
Tempco
Band Heater, 1-1/2 In. Dia., 1 In. W, 120V
Mfr # NHL00112
Zoro # G3026423
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Amps 1.25 A
- Heater Voltage 120V AC
- Watt Density 40 sq in
- Width Tolerance +/-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # NHL00112
- Zoro # G3026423
- Country of Origin United States
- Category Band Heaters
Dimensions
Width Tolerance | +/-1/16 in |
Inside Dia. | 1 1/2 in |
Width | 1 in |
Details
Item | Band Heater |
Watts | 150 W |
Amps | 1.25 A |
Heater Voltage | 120V AC |
Watt Density | 40 sq in |
Max. Temp. | 900 Degrees F |
Terminals | None |
Termination | 10 in Lead Wire |
Features | Rust Resistant |
Material | Mica Insulated Steel Inside, SS Outside |
Description
Band Heater, Heater Voltage 120V AC, Inside Dia. 1 1/2 in, Width 1 in, Material Mica Insulated Steel Inside, SS Outside, Max. Temp. 900 Degrees F, Terminals None, Termination 10 in Lead Wire, 150 W Watts, Watt Density 40 sq in, 1.25 A Amps, Width Tolerance +/-1/16 in, Features Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-462-THSS)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- JET Air Filter, 1 x 11.5 x 23 In, For 42W822 (708731)
- TEMPCO Band Heater, 2 In. Dia., 240V, 900 Deg F (NHW00145)
- TEMPCO Band Heater, Mica Insulated, Same Side (MBH20555)
- TEMPCO Band Heater, Mica Insulated, 2 In. W (MBH20534)
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F (MBH20553)
- TEMPCO Band Heater, 1-1/2 In. Dia., 1-1/2 In. W (NHW00136)
- TEMPCO Band Heater, 240V, Steel, 1-1/2 In. W (NHL00137)
- SEIWA 7-1/2IN 240/480V-AC 4-3/4IN BAND HEATER (J350 H1-1 H2-1~H3-1)
- Tempco Heating Elements