Shop All Thermocouple Wire
Tempco
100 Ft Spooltcw-103-107 - 100Ft
Mfr # TCWR-1049
Zoro # G3157616
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation K
- Conductor Design Stranded
- Insulation Material Fiberglass
- Jacket Color Brown
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCWR-1049
- Zoro # G3157616
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Details
Trade Designation | K |
Conductor Design | Stranded |
Insulation Material | Fiberglass |
Jacket Color | Brown |
Number of Conductors | 2 |
Wire Type - Wire and Cable | K |
Insulation Material - Wire and Cable | Fiberglass |
Item | Thermocouple Lead Wire |
Termination Type (Wire and Cable) | None |
Solid / Stranded | Stranded |
Wire and Cable Item | Thermocouple Lead Wire |
Termination Type - Wire and Cable | None |
Description
Thermocouple Lead Wire, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- 3M Shrink Tubing, 0.95in ID, Gray, 8in (8447-8)
- JONARD TOOLS Magtime Magnetic Cable Holder (Pack of 10) (MF-25/10)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- Tempco Thermocouple Wire