Shop All Electrical Wire & Cable
Tempco
10 ft. Stranded Thermocouple Cable Assemblies 20 AWG
Mfr # ECA00077
Zoro # G3217112
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Color Silver
- Number of Conductors 2
- Length 10 ft
- Jacket Color Silver Over Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # ECA00077
- Zoro # G3217112
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 10 ft |
Wire Size - Wire and Cable | 20 AWG |
Length - Wire and Cable | 10 ft. |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 10 ft. |
Length (Straight Wireway) | 10 ft |
Extension Cable Length | 10 ft |
Description
Extension Lead, Extension Cable Length 10 ft, Plug/Connector Type Standard, For Sensor Type Type K, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type K Std Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- SICK CABLE, YF2A15020UB5XLEAX (2095617)
- ANCOR Ancor Standard Duplex Cable - Flat 6/2 AWG - 2 x 13mm² Red/Black (120705)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRORA)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-5000)
- REMINGTON INDUSTRIES 12 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.157in. Diameter, Red, 250 ft Length (12UL3173STRRED250)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- Tempco Electrical Wire & Cable