Shop All Heat Resistant Gloves
Temp-Dex
MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair
Mfr # 710
Zoro # G5386157
product price: $5.45
/pr
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/2"
- Material Nitrile
- Max. Temp. 250 Degrees F
- Standards EN388
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Temp-Dex
- MFR # 710
- Zoro # G5386157
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | 7 |
Length | 9-1/2" |
Details
Item | Heat Resistant Gloves |
Material | Nitrile |
Max. Temp. | 250 Degrees F |
Standards | EN388 |
Lining | Unlined |
Coating Finish | Textured |
Color | Yellow |
Cuff | Knit |
Application | Handling of Composite Materials After Heat Processing, Hot Molds, Hot Sheet After Welding and Hot Piping |
Coating | Nitrile |
Thumb Style | Coated |
Fabric Weight | 22 oz. |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Handi Klip(R) Clip, High Vis Yellow, Blank (44100HVYW)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, M, PK12 (5360M)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 9, PR (720)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 11, PR (720)
- MAGID Heater Beater 27 oz Cotton Canvas Hot Mill Gloves, 12PK (298KBT)
- SHELBY Heat Resistant Gloves, Buttermilk, M, PR (2533 MED)
- Temp-Dex Heat Resistant Gloves