Shop All Door Closers
Tell
Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3
Mfr # 899559
Zoro # G803701569
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # 899559
- Zoro # G803701569
- UPC # 737874400086
- Country of Origin China
- Category Door Closers
Description
Features
- Aluminum finish.
- Commercial grade 3, standard duty door closer.
- Fits interior doors 3 & exterior doors 2 ft. 6 in.
- Regular parallel arm or top jamb mount.
- Non-handed, door opening up to 180 degrees.
- Adjustable sweep & latch.
- Ul listed.
- Retro fits traditional closer 9-1/6 horizontal & 3/4 in. Vertical mounting holes.
- Size 3.
- Dimension - 12.75 x 4.5 x 3.5 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22037A3)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- TY-FLOT FME Cover, 4"dia., Resistant High Temp (CBFR4HT)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- TELL Closer Door Sz4 Com Alum (DC100022)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL Closer Door Sz1-6 Alu 12X3/4In (DC100159)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- YALE Manual Hydraulic 2700 Door Closer Heavy Duty Interior and Exterior, Black (2711 x BSP)
- Tell Door Closers & Accessories