Shop All Door Closers
Tell
Tell Manufacturing DC100048 Duro Commercial Grade 1 Door Closer 2 Million Cycles - Size 4
Mfr # 574103
Zoro # G503914757
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # 574103
- Zoro # G503914757
- UPC # 737874256102
- Country of Origin China
- Category Door Closers
Description
Features
- Commercial grade 1 closer 2 million cycles.
- Fits interior 3 ft. 6 in., exterior 3 ft.
- Duro finish, with parallel arm bracket & backcheck.
- Same hole pattern as norton 1600 & yale 50 series.
- Size 4.
- Dimension - 12.75 x 4.5 x 3.5 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- NELSON SHIMS Nelson Wood Shims NW 120 PINE 8 in. Pine Wood Shims; 120 Count (NW 120 PINE)
- KIPP Spring Plunger Intensified Spring Force D=M05 L=14, Steel, Comp: Ball Steel (K0315.205)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL 2000 Series Residential Brown Hold Open Door Closer (DC100077)
- TELL Tell Manufacturing DC100036 4.5 x 3.5 in. Grade 3 Duromatic Door Closer - Size 4 (221146)
- TELL Tell Manufacturing 221483 12741 Grade 1 Commercial Door Closer (221483)
- TELL Closer Dr Sz1-6 Alum 5X2-1/4In (DC100075)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 x M101C x 689 A4)
- Tell Door Closers