Shop All Door Closers
Tell
Tell Manufacturing DC100018 Commercial Grade 1 Door Closer
Mfr # 573618
Zoro # G703701348
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # 573618
- Zoro # G703701348
- UPC # 737874226419
- Country of Origin China
- Category Door Closers
Description
Features
- 2 million cycles.
- Adjustable size 1-4.
- Fits interior 2 ft. 6 in.
- Exterior 3 ft. 0 in.
- Aluminum finish.
- Dimension - 12.75 x 4.5 x 3.5 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE PTFE I-Line Gasket, 2 (GILT-200)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Polished Brass (221301272)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- TELL Closer Door Sz4 Com Duro (DC100048)
- TELL Tell Manufacturing 221483 12741 Grade 1 Commercial Door Closer (221483)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- TELL 500 Series Door Closer, Aluminum (DC100033)
- TELL Closer Door Sz4 Com Alum (DC100022)
- TELL 2000 Series Residential Brown Hold Open Door Closer (DC100077)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Duranodic - Size 4 (TC2204-BC-DU)
- Tell Door Closers & Accessories