Tell

Privacy Lever Lockset, Steel, Satin Chrome


product price: $61.79
/ea
Sold in multiples of 12 for $741.48

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Complies with ANSI A1562, Grade 2 400, 000 cycles, UL listed for 3 hrs fire door, ANSI A1171 American Disabilities Act ADA Door range of 138 to 2 in Backset of 234 in standard Strike, T strike 118 in x 234 in standard Cylindrical, steelcoated with zinc dichromate corrosion resistance Latch bolt operated by lever from either side, outside lever locked by pushbutton on inside, unlocked by emergency release on outside, rotating inside lever or closing door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.