Shop All Door Stops
Tell
Low Dome Floor Stop, 1.75" Diameter x 1.5"h, Satin Chrome
Mfr # DT100033
Zoro # G703445686
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- Material Cast Brass
- Overall Width 1.75"
- Depth 1.75"
- Overall Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # DT100033
- Zoro # G703445686
- UPC # 737874560124
- Country of Origin China
- Category Door Stops
Dimensions
Overall Width | 1.75" |
Depth | 1.75" |
Overall Height | 1.5" |
Details
Color | Satin Chrome |
Material | Cast Brass |
Weight | 0.11 lbs |
Description
Protects walls from potential damage caused by swinging doors. Mounts on floor. 1.75" diameter.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- PAWLING Inside Corner Guard, Silver, 9/20"W X 96"H (WC-100-0-210)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- FAULTLESS Ss Ball Combo (B36L1B)
- TELL Hinged Kick-Down Door Stop w/ Mounting Plate, 1" Wide Door Mount, 4.18 Long Stopper, Satin Chrome (DT100008)
- HILLMAN 5 BROWN WEDGE DOOR STOP (852372)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- GREENGRASS N116-863 5.5 in. Galvanized Door & Doorawer Pull (GR569419)
- INOX Convex Wall Stop, Satin Chrome (DS406-26D)
- PERFECT PRODUCTS Black Door Stop 01278 (01278)
- Tell Door Accessories