Shop All Keyed Entry Door Handles
Tell
Light Duty Commercial Entry Lever Lockset, Satin Chrome Finish
Mfr # CL100200
Zoro # G603474731
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lever Handle
- Material Stainless Steel
- Color Satin Chrome
- Standards ADA Compliant; UL/ULC Listed
- Weight 2.595 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # CL100200
- Zoro # G603474731
- UPC # 737874002006
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Style | Lever Handle |
Material | Stainless Steel |
Color | Satin Chrome |
Standards | ADA Compliant; UL/ULC Listed |
Weight | 2.595 lbs |
Description
Entry Lever requires keyed entry from outside and features a push button lock on inside. Most commonly used for exterior doors and private offices. Light duty tubular, grade two lever. Fits doors 1.75" to 2" thick.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob and Backplate (BP228640CHBRZ)
- COMPONENT HARDWARE Nickel Plated Zinc Die Cast Adjustable (A10-0221-C)
- ILCO Ilco: Key Blanks, KW10-BR TITAN/KWIKSET (ILCO-KW10-BR)
- OEM OEM: REF: 2018-2019 Jeep Wrangler / 4-Button Flip Key / PN: 68416784AA / OHT1130261 (RFK-ULK344)
- TELL Storeroom Lever Set (CL100619)
- TELL 8300 Series Panic Bar, Baked Enamel, 134 to 2 in Thick Door (EX100001)
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- TELL LC2681 CTL FW -Cortland Grade 2 Lever - Clutch Entrance US26D (TELL-CL101918)
- TELL LC2686 CTL FW -Cortland Grade 2 Lever - Clutch Storeroom US26D (TELL-CL101959)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 115 BSN 605 234 ASA SCC)
- Tell Door Lever Locksets