Shop All Keyed Entry Door Handles
Tell
LD Comm StoreRoom Lever
Mfr # CL100619
Zoro # G608137808
Sold in multiples of 6 for $377.10
$377.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # CL100619
- Zoro # G608137808
- UPC # 737874401311
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Light Duty, Commercial, Tubular Grade 2, Store Room Lever, Complies With ANSI A 1562, Series 4000, Grade 2, 400,000 Cycles, UL Listed For 3 Hour Fire Door ANSI A1171 American Disabilities Act, Tubular Steel Chassis, Coated With Zinc Dichromate Corrosion Resistance, Lever Is NonHanded Solid Cast, Latch, 118 x 214, Square Corner Faceplate, 1 Housing Diameter Stainless Steel, 12 Throw, Adjustable Backset 234 Or 238, US26D Satin Chrome Finish, 118 x 234 x 332 T Strike, Use Of Doors 138 To 134 Thick, Uses 218 Diameter Hole For Lever 1 Diameter Hole For Latch Bolt, Fits Standard 161 Door Prep, Contains 2 Silver Nickel Keys, 5 Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- RANDALL PLASTIC TRACK FOR 1/4In. (4 FT P-8026)
- USA INDUSTRIALS Full Face Graphite Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-1767)
- RENIN Renin 48 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE048080)
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- TELL Light Duty Commercial Entry Lever Lockset, Satin Chrome Finish (CL100200)
- TELL LC2686 CTL FW -Cortland Grade 2 Lever - Clutch Storeroom US26D (TELL-CL101959)
- TELL 8300 Series Panic Bar, Baked Enamel, 134 to 2 in Thick Door (EX100001)
- TELL LC2681 CTL FW -Cortland Grade 2 Lever - Clutch Entrance US26D (TELL-CL101918)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- Tell Door Lever Locksets