Shop All Privacy Door Handles
Tell
LD Comm Privacy Knob
Mfr # CL100052
Zoro # G108249162
Sold in multiples of 6 for $188.34
$188.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # CL100052
- Zoro # G108249162
- UPC # 737874297600
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Description
Light Duty, Commercial, Tubular Grade 2, Privacy Knob, US32D Satin Stainless Steel Finish, Complies With ANSI A1562, Series 4000, Grade 2, 400,000 Cycles, Tubular Type Construction, NonHanded, For Use On Interior Doors, 138 To 134 Thick, Latch, 1 x 214, Square Corner, 34 Housing Diameter, 12 Throw, Backset Adjustable For 238 To 234, Strike, 118 x 234 x 332 T Strike, Use 218 Diameter Hole For Knob 1 Diameter Hole For Latch Bolt, Fits Standard 161 Door Prep, UL Listed, 3 Hour Fire Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829176)
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- TELL Light Duty Commercial Privacy Lever Lockset, Satin Chrome Finish (CL100198)
- TELL LC2676 CTL -Cortland Grade 2 Lever - Privacy US26D (TELL-CL100984)
- TELL Lockset Lever Priv 26D (CL100016)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 LH)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- Tell Privacy Door Handles