Tell

LD Comm Passage Lever


product price: $48.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Light Duty, Commercial, Tubular Grade 2 Passage Lever, Complies With ANSI A 1562, Series 4000, Grade 2, 400,000 Cycles, UL Listed For 3 Hour Fire Door ANSI A1171 American Disabilities Act, Tubular Steel Chassis, Coated With Zinc Dichromate Corrosion Resistance, Lever Is NonHanded Solid Cast, Latch 1 x 214 Square Corner Faceplate, 1 Housing Diameter Stainless Steel, 12 Throw, Adjustable Backset 234 Or 238, US26D Satin Chrome Finish, 118 x 234 x 332 T Strike, Use Of Doors 138 To 134 Thick, Uses 218 Diameter Hole For Lever 1 Diameter Hole For Latch Bolt, Fits Standard 161 Door Prep, 5 Year Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.