Shop All Passage Door Knobs
Tell
LD Comm Passage Knob
Mfr # CL100051
Zoro # G808212374
Sold in multiples of 6 for $199.74
$199.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # CL100051
- Zoro # G808212374
- UPC # 737874297501
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Description
Light Duty, Commercial, Tubular Grade 2, Passage Knob, US32D Satin Stainless Steel Finish, Complies With ANSI A1562, Series 4000, Grade 2, 400,000 Cycles, Tubular Type Construction, NonHanded, For Use On Interior Or Exterior Wood Or Metal Doors, 138 To 134 Thick, Latch, 1 x 214, Square Corner, 34 Housing Diameter, 12 Throw, Backset Adjustable For 238 To 234, Strike, 118 x 234 x 332 T Strike, Use 218 Diameter Hole For Knob 1 Diameter Hole For Latch Bolt, Fits Standard 161 Door Prep, Schlage C Keyway, UL Listed, 3 Hour Fire Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cabinet Catch, Latch Closure Type, Silver (U 10882)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- SCHLAGE Cylindrical Lock, ALX53B ATH 626 (ALX53B ATH 626)
- BEA Jamb Switch, Round, 6in. (10EMR61)
- MASTER LOCK Knob Lockset, Rusk Style, Antique Brass (RU0505BOX)
- OMNIA Modern Rose Pass Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PA10B)
- BALDWIN ESTATE Passage Door Knobs Lifetime Brass (5015.003.PASS)
- SCHLAGE Grade 2 Passage Cylindrical Lock, Orbit Knob, Non-Keyed, Antique Brass Finish, Non-handed (A10S ORB 609)
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 626)
- FALCON Knob Lockset, Mechanical, Passage, Grd. 1 (X101S HG 626)
- KWIKSET Kwikset: Polo Passage Door Knob with Round Rose / Satin Chrom (KWS-200P-RDT-26D)
- Tell Passage Door Knobs