Shop All Keyed Entry Door Knobs
Tell
Entry Knob Alton Brt Brs
Mfr # RL100376
Zoro # G8644357
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # RL100376
- Zoro # G8644357
- UPC # 87305603761
- Country of Origin Philippines
- Category Keyed Entry Door Knobs
Description
Tell Manufacturing's KT3500 Alton Knobs are a professional grade residential hardware. These knobs are all steel construction with no plastic parts to wear out or break. The KT3500 series knobs are available in a variety of finishes and has a lifetime mechanical warranty. This knob will work on doors 1-3/8 to 1-3/4 thick with an adjustable backset for quick and easy installation. The Finishing Touches line offers a quality lock at a competitive price that is great for your exterior and interior needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0026)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Bright Chrome, Passage (F10 AVA 625)
- SARGENT 80 Series Exit Device MechanicalPassage only No cylinder 36W ET Trim L Rose Satin Stainless Steel Fi (SRG-8815F-ETL-32D)
- RENIN Renin 60 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC060080)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2080-8-32D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L2080-26D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (LC2053-8-26D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2080-IC-26D)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- Tell Door Knob Locksets