Shop All Kickplates
Tell
Door Kickplate, 30 x 6, Satin Stainless Steel
Mfr # DT100055
Zoro # G403474603
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Satin Stainless Steel
- Overall Width 30"
- Weight 2.2 lbs
- Depth 0.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # DT100055
- Zoro # G403474603
- UPC # 737874560001
- Country of Origin China
- Category Kickplates
Dimensions
Overall Width | 30" |
Depth | 0.05" |
Overall Height | 6" |
Details
Material | Stainless Steel |
Color | Satin Stainless Steel |
Weight | 2.2 lbs |
Description
Prevents door damage. Works on all doors. Made of 0.05" thick solid stainless steel. Comes with matching finish mounting screws.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Photo Eye System, NEMA 4, PR (CPS-UN4)
- GOODYEAR Goodyear "ReUz" Rubber Flooring Rolls -- 3mm x 48" x 15ft - Black (03-275-15)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- TELL 6 in. H X 34 in. L Satin Aluminum Kickplate (DT100056)
- PRIME-LINE 10 x 34 in., Aluminum, Door Kick, Satin Finish Single Pack (J 4620)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD 24" x 34" Kick Plate Satin Stainless Steel Finish (K105032D2434BEV)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024949N)
- DON-JO Don-Jo Kick Plates (IP-90 6X32 613)
- Tell Door Accessories