Shop All Door Closers
Tell
Door Closer, Aluminum Painted, Regular Arm, Size 3,
Mfr # DC1603-REG-AL
Zoro # G309479931
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # DC1603-REG-AL
- Zoro # G309479931
- Country of Origin China
- Category Door Closers
Description
Tell Manufacturing Pro Line 600 Series Door Closer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- KABA ILCO Key Blank, Type Hotel, Pins 6, PK100 (A1145E-HANS-ILCO)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 3-6 Spring Power, DU Duranodic (DC1636-DU)
- TELL Tell Manufacturing DC100048 Duro Commercial Grade 1 Door Closer 2 Million Cycles - Size 4 (574103)
- TELL Tell Manufacturing DC100018 Commercial Grade 1 Door Closer (573618)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL Closer Door Sz4 Com Alum (DC100022)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 1-6 Spring Power, AL Aluminum (DC9016-REG-AL)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- Tell Door Closers & Accessories