Shop All Keyed Entry Door Knobs
Tell
Dbl Knb & Ddblt Cmb Altn
Mfr # RL100822
Zoro # G7696163
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # RL100822
- Zoro # G7696163
- UPC # 87305608223
- Country of Origin Philippines
- Category Keyed Entry Door Knobs
Description
Tell Manufacturing's Grade 3 Alton DOUBLE Combo Packs contains two (2) Alton Knobs and two (2) Single Cylinder Deadbolts. These combo packs are great for projects as they are professional grade residential hardware with all steel construction and no plastic parts to wear out or break. The CS300 series combo are available in a variety of finishes and has a lifetime mechanical warranty. These combo packs will work on doors 1-3/8 to 1-3/4 thick with an adjustable backset on the knob and deadbolt for quick and easy installation. The Tell Grade 3 line offers a quality lock at a competitive price that is great for your exterior and interior needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- ZORO SELECT Handle Set, Wood/Zinc, 10" L x 2" H (13-109)
- BALDWIN Estate Satin Black Sash Locks (0452.190)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (LC2053-8-26D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2053-IC-26D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2053-IC-8-26D)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L2053-8-26D)
- TELL Grade 1 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L1070-26D)
- EMTEK Satin Nickel Entry 5123ROUUS15 (5123ROUUS15)
- Tell Keyed Entry Door Knobs