Shop All Door Closers
Tell
Closer Gr3 Sz5 Duro
Mfr # DC100039
Zoro # G4568913
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # DC100039
- Zoro # G4568913
- UPC # 737874155450
- Country of Origin Taiwan, Province of China
- Category Door Closers
Description
Tell Manufacturing's 500 Series Door Closer is designed for interior commercial use. It is a Grade 3 heavy-duty aluminum commercial door closer that complies with ANSI A156.4 UL/ULC listed up to 3 hour fire rated. The DC100039 has a fixed spring tension size 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 23 x 12.2 x 1.25 x 1.85 (180002)
- HAGER Satin Chrome Storeroom 3680WTN26D (3680WTN26D)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-UH TB EN)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- TELL Tell Manufacturing DC100048 Duro Commercial Grade 1 Door Closer 2 Million Cycles - Size 4 (574103)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL Closer Gr3 Sz2 Duro (DC100320)
- TELL Tell Manufacturing DC100036 4.5 x 3.5 in. Grade 3 Duromatic Door Closer - Size 4 (221146)
- TELL 500 Series Door Closer, Aluminum (DC100033)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- Tell Door Closers