Shop All Door Closers
Tell
Closer Door Sz4 Com Duro
Mfr # DC100048
Zoro # G4689803
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tell
- MFR # DC100048
- Zoro # G4689803
- UPC # 737874156440
- Country of Origin United States
- Category Door Closers
Description
Tell Manufacturing's 600 Series Door Closer is designed for interior commercial use. It is a heavy-duty aluminum commercial door closer that complies with ANSI A156.4 UL/ULC listed up to 3 hour fire rated. The DC100048 has a fixed spring tension size 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- LUCKY LINE LuckyLine: 6 BALL CHAIN SPOOL NPS 100 FT (LKL-31700)
- MARLBORO 2 in W x 36 in H Aluminum Continuous Hinge (4PNX1)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wall Panels in Architectural PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12DVN)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- TELL Comm Grade 1 DR Closer (DC100018)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, Adjustable 3-6 Spring Power, AL Aluminum (DC1636-AL)
- TELL Closer Gr3 Sz5 Duro (DC100039)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- TELL Tell Manufacturing DC100018 Commercial Grade 1 Door Closer (573618)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 x 689)
- Tell Door Closers