Shop All Door Closers
Tell
600 Series Door Closer, Adjustable 1-4 Spring Size, Aluminum
Mfr # DC100018
Zoro # G203474742
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Adjustable 1-4 Spring Size
- Color Aluminum
- Material Aluminum
- Standards ANSI A156.4; ADA Compliant; UL/ULC listed up to 3 Hour Fire Rated
- Weight 6.22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tell
- MFR # DC100018
- Zoro # G203474742
- UPC # 737874126412
- Country of Origin China
- Category Door Closers
Details
Closer Mounting Style | Adjustable 1-4 Spring Size |
Color | Aluminum |
Material | Aluminum |
Standards | ANSI A156.4; ADA Compliant; UL/ULC listed up to 3 Hour Fire Rated |
Weight | 6.22 lbs |
Description
Designed for interior commercial use and comes with Tri-Pack hardware for various installation options. Heavy-duty aluminum.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- INOX Push Plate 4" x 16" Satin Stainless Steel 32D w/MicroArmor (PPN4016-32D-AM)
- AMERIMAX HOME PRODUCTS WHT FlexDNSPT Extension (85010)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- TELL Tell Manufacturing DC100018 Commercial Grade 1 Door Closer (573618)
- TELL Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3 (899559)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 4, (DC1604-REG-AL)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- TELL Tell Manufacturing DC100036 4.5 x 3.5 in. Grade 3 Duromatic Door Closer - Size 4 (221146)
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Silver (3301 x 689)
- Tell Door Closers