Shop All Business Card Holders
Telindex
Flip, Address Card, File, Black
Mfr # 241601
Zoro # G7319553
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Holds 500 Index Cards
- Length 8.81"
- Width 7.5"
- Height 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telindex
- MFR # 241601
- Zoro # G7319553
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Length | 8.81" |
Width | 7.5" |
Height | 5.25" |
Details
Item | Flip,Address Card,File,Black |
Color | Black |
Holds | 500 Index Cards |
Includes | 25 Alphabetical Dividers, 500 Double-Sided Cards, Card Holder |
Material | Plastic |
Description
Flip,Address Card,File,Black
- •Stylish rotary card file has 500 double-sided cards that feature alternating gray and white entry fields for easy reading and 25 rugged alphabetical dividers
- •Special rotation mechanism holds viewed card in place
- •Large knobs have rubber inserts for effortless gripping and turning
- •Optimum viewing angle and easy card access
- •For cards up to 2-7/8" x 4-1/8"
- •Large knobs have rubber inserts for effortless gripping and turning
- •Rubber pads prevent slipping and scratching
- •For cards up to 4-1/8" w x 2-7/8" x h
- •8-5/8" w x 7-3/8" d x 6" h
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Adapter for LW-PX900 and LW-PX800 (AST1527)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- TELINDEX Address Card File, Tray, Black (241201)
- JIALLO Credit Card Holder RFID Blocking Aluminum Business Card Holder Pop-up Card Case (11750)
- DEFLECTO Deflect-O Eight-Pocket Business Card Holder Capacity 400 Cards Clear (DE30658)
- ROLODEX Open Rotary Card File, 500 Card, Black (66704)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- UNIVERSAL ONE Business Card File Tray, (600) Cards (UNV10601)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- Telindex Business Card Holders