Shop All Business Card Holders
Telindex
Address Card File, Tray, Black
Mfr # 241201
Zoro # G7319282
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds 500 Index Cards
- Length 5.19"
- Width 9.63"
- Height 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telindex
- MFR # 241201
- Zoro # G7319282
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Length | 5.19" |
Width | 9.63" |
Height | 3.94" |
Details
Item | Address Card File,Tray,Black |
Color | Black |
Holds | 500 Index Cards |
Material | Plastic |
Includes | 25 Alphabetical Dividers, 500 Double-Sided Cards, Card Holder |
Description
Address Card File,Tray,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 1-1/2", 2 mil, Clear, Pk1000 (5CND4)
- ZORO SELECT Bubble Bags 11-1/2" x 12", 3/16" Thickness, Pk250 (36DY39)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- TELINDEX Flip, Address Card, File, Black (241601)
- TEACHERS AID Card Note Taker Case with Pen Black (TE873686)
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- ADVANTUS RFID Blocking Badge Holder, Vertical, PK20 (76417)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- DEFLECTO Desktop Business Card Holder, 3-3/4"x1-7/8"x1-1/2", 2/PK, CL PK (DEF70501)
- AZAR DISPLAYS Eight Pocket Wall Mount Business/Gift Card Holder, PK2 (252080)
- Telindex Business Card Holders