Shop All Belt Conveyor Tools
This Product is Discontinued
Telescoper
Telescoping Takeup, 6 in., 1500lb., Manual (Discontinued)
Mfr # 250-6-SS-SF-BP
Zoro # G8922706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 11 1/2 in
- Operation Type Manual Screw Adjustment
- Tensioner Operation Type Manual Screw Adjustment
- Bearing Mount Slot Height 15/16 in
- Bearing Plate Width 2 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telescoper
- MFR # 250-6-SS-SF-BP
- Zoro # G8922706
- Country of Origin United States
- Category Belt Conveyor Tools
Dimensions
Overall Length | 11 1/2 in |
Bearing Mount Slot Height | 15/16 in |
Bearing Plate Width | 2 3/64 in |
Min. Bolt Dimension/Length | 3 13/16 in |
Max. Bolt Dimension/Length | 5 11/16 in |
Bearing Plate Length | 7 in |
Adjusting Rod Size | 0.750-10 UNC-2A |
Tube Size | 1-3/4 sq |
Tensioner Retracted Length | 11 1/2 in |
Slot Width | 9/16" |
Bore Size | 1 3/4 in |
Travel Length | 6" |
Bearing Mount Slot Width | 9/16 in |
Description
Conveyor Belt Tensioner, Manual Screw Adjustment, Stainless Steel, 11 1/2 in Tensioner Retracted Length, 6 in Maximum Adjustment Stroke, 15/16 in Bearing Mount Slot Height, 9/16 in Bearing Mount Slot Width, 1,500 lb Maximum Tension Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.